Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895806 CYLINDER ISO6432 D12 C125 D M
MECALINE 895806 CYLINDER ISO6432 D12 C125 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895806
rubix:
259A5908
manufacturer :
895806
ean:
3660338481086
Technical specifications
Cylinder diameter
12
mm
Cylinder stroke
125
mm
Type
iso6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895806 CYLINDER ISO6432 D12 C125 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
12
mm
Cylinder stroke
125
mm
Type
iso6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.02
excl. VAT
/
Each
£
40.82
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
NORGREN PRA/802050/M/125 DOUBLE ACT MAGNET CYLINDER
SMC CDG1BA32-500Z AIR CYLINDER
SMC CXSWM15-10 DUAL ROD CYLINDER THRU ROD
SMC C96SB63-400 ISO 15552 CYLINDER
SMC CDG5EA32TFSR-125 STAINLESS STEEL CYLINDER
SMC CG5BA50TFSR-25 STAINLESS STEEL CYLINDER
SMC CG1BN25-200SZ AIR CYLINDER 25 STR 200 SINGLE ACTING
SMC CP96SDB100-2000 ISO 15552 CYLINDER
SMC MLGPM20-50-F COMPACT GUIDE CYLINDER WITH LOCK
SMC CG5EA25TFSV-100 STAINLESS STEEL CYLINDER
SMC CDUW20-30D THRU-ROD FREE MOUNT CYLINDER
SMC CDG1BN32-150SZ AIR CYLINDER 32 STR 150 SINGLE ACTING
SMC CDJ2B10-45Z-A AIR CYLINDER
SMC CDJP2B10-35D PIN CYLINDER
SMC CD85RAF25-10-B DIRECT MOUNT ISO 6432 CYLINDER