Linear Actuators CG5
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 25 mm |
Type | Linear Actuator; Double Acting |
Logistics dimensions (L x W x H) | 47x168x47 mm |
---|---|
Logistic Weight | 1040 g |
Cylinder diameter | 40 mm |
Cylinder stroke | 25 mm |
Type | Linear Actuator; Double Acting |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 7 ) days