References
SMC:CDG5BN63TFSV-60
Rubix:111A1833

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | cylinder |
Product details : SMC CDG5BN63TFSV-60 STAINLESS STEEL CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Technical specifications
Attributes
| Logistic Weight | 3700 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 60 mm |
| Type | cylinder |
Show UNSPSC/ECL@SS
£ 249.55 excl. VAT
/ Each
£ 299.46 incl. VAT
- Delivery usually within ( 7 ) days