SMC CDG5EA40TFSV-300 STAINLESS STEEL CYLINDER


Linear Actuators CG5

References
smc:CDG5EA40TFSV-300
rubix:111A8535
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke300 mm
TypeStainless Steel Cylinder
See all Specifications

Product details : SMC CDG5EA40TFSV-300 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Technical specifications


Attributes
Logistic Weight752 g
Cylinder diameter40 mm
Cylinder stroke300 mm
TypeStainless Steel Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 241.88 excl. VAT
/ Each
£ 290.26 incl. VAT
  • Delivery usually within ( 4 ) days