References
Aventics:0822063039
Rubix:274A0382
Manufacturer :0822063039
EAN:3661475882002

Product details : AVENTICS 0822063039
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 751.51 excl. VAT
/ Each
£ 901.81 incl. VAT
- Usually arrives within 14 working days
