SMC CDG5EA63TFSR-100 STAINLESS STEEL CYLINDER


Linear Actuators CG5

References
smc:CDG5EA63TFSR-100
rubix:108A9947
brand logo
brand logo
Technical specifications
Cylinder diameter63 mm
Cylinder stroke100 mm
TypeStainless Steel Cylinder
See all Specifications

Product details : SMC CDG5EA63TFSR-100 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Technical specifications


Attributes
Cylinder diameter63 mm
Cylinder stroke100 mm
TypeStainless Steel Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 279.62 excl. VAT
/ Each
£ 335.54 incl. VAT
  • Delivery usually within ( 4 ) days