SMC CG5LN32TFSR-25 STAINLESS STEEL CYLINDER

Linear Actuators CG5

See technical informationSee documents
References
SMC:CG5LN32TFSR-25
Rubix:112A1928
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke25 mm
Typecylinder
See all Specifications
Documents

Product details : SMC CG5LN32TFSR-25 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Technical specifications


Attributes
Logistic Weight400 g
Cylinder diameter32 mm
Cylinder stroke25 mm
Typecylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 109.27 excl. VAT
/ Each
£ 131.12 incl. VAT
  • Delivery usually within ( 7 ) days