SMC CDM2B25-150Z ROUND AIR CYLINDER-CM2

Linear Actuators

See technical informationSee documents

References

SMC:CDM2B25-150Z
Rubix:243A1850
Manufacturer :CDM2B25-150Z
brand logo

Technical specifications

Cylinder diameter25 mm
Cylinder stroke150 mm
Typeair cylinder
See all Specifications

Documents

Product details : SMC CDM2B25-150Z ROUND AIR CYLINDER-CM2


Available in four bore size options, series CJP2 includes a tiny, but powerful, 4mm bore size option making it the smallest double acting pin cylinder around. 6, 10 and 16mm bore sizes complete the range, all featuring extruded aluminium bodies, making them not only compact, but extremely light?weight.? Series CJP2 is auto switch capable and other options include rubber bumper cushions, and made to order models including both heat and cold resistant types. Mounting possibilities include basic/panel, flange, foot, clevis and trunnion options.
C(D)M2-Z, Air Cylinder, Double Acting, Single Rod

Strengths

•Double Acting single Rodr without Rod Boot
Variety of Switches and a variety of Lead wire Lengths
Mounts: Basic, Foot, Front and Rear Fange, Clevis, Trunnion
With or without Rod Boot
Variety of Switches and a variety of Lead Wire Lengths

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x270x37 mm
Logistic Weight362 g
Cylinder diameter25 mm
Cylinder stroke150 mm
Typeair cylinder
£ 76.14 excl. VAT
/ Each
£ 91.37 incl. VAT
  • Delivery usually within ( 7 ) days