References
SMC:CP96SDB50-100CW
Rubix:393A3694

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC CP96SDB50-100CW CYLINDER DOUBLE ROD
CP96S(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod w/Air Cushion
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
| Max. service pressure | 10 bar |
| Length | 460 mm |
| Connection | g 1/4 |
| Max. Operation temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 159.04 excl. VAT
/ Each
£ 190.85 incl. VAT
- Usually arrives within 14 working days