FESTO 188107 SHORT-STROKE CYLINDER AEVC-16-25-A-P


AEVC short stroke cylinder

References
festo:AEVC-16-25-A-P
rubix:108A2319
manufacturer :188107
ean:4052568076955
AEVC-16-25-A-P Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter16Ā mm
See all Specifications

Product details : FESTO 188107 SHORT-STROKE CYLINDER AEVC-16-25-A-P


Short stroke cylinder AEVC-16-25-A-P No facility for sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=16 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight80,75Ā g
Typeaevc short-stroke cylinder
Cylinder diameter16Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 36.55 excl. VAT
/ Each
Ā£ 43.86 incl. VAT