U-POWER RL20254 LINKIN ESD S3 CI SRC BLACK LOWSHOE EU41 UK7
Linkin CI SRC ESD
See technical informationReferences
U-Power:RL20254 41
Rubix:2587148
Manufacturer :0RL20254 41
EAN:8033546363959

Product details : U-POWER RL20254 LINKIN ESD S3 CI SRC BLACK LOWSHOE EU41 UK7
Safety shoes low, light and comfortable u power of the Red Lion line, totally "metal free", with New safety dry upper, padded nylon bellows, composite toecap, water-repellent, anti-puncture, anti-slip and PU / PU infinergy
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 90.28 excl. VAT
/ Each
£ 108.34 incl. VAT
- Delivery usually within ( 3 ) days