U-POWER RL20254-46 LINKIN ESD S3 CI SRC BLK LOWSHOE SIZE 46/11


Linkin CI SRC ESD

References
u-power:RL20254-46
rubix:2587152
ean:8033546364000
brand logo
brand logo
Technical specifications
EU shoe size46
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER RL20254-46 LINKIN ESD S3 CI SRC BLK LOWSHOE SIZE 46/11


Safety shoes low, light and comfortable u power of the Red Lion line, totally "metal free", with New safety dry upper, padded nylon bellows, composite toecap, water-repellent, anti-puncture, anti-slip and PU / PU infinergy

Technical specifications


Attributes
EU shoe size46
Collar heightLow
ColourBlack
Main materialOther
Metal freeYes
Type of solesComposite Mid Sole
MaterialWingTex®
Show UNSPSC/ECL@SS
£ 85.41 excl. VAT
/ Each
£ 102.49 incl. VAT
  • Delivery usually within ( 3 ) days