Low safety shoe KING S3 SRC
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
NUBUCK grain leather waterproof, soft, black colour 2-2.2 mm. Lining: WING TEX, tunnel, breathable. Neat sole removable anatomical, anti-perspiration DRY ACTION. following the morphology of the foot with EVA support. Laces: Polyamide, abrasion resistant
(> 15,000 frictions under 250gr according to standard DIN4843)
Shape: Natural Comfort 11
AIR-TOE ALUMINIUM toe, standard EN ISO 20345:
2011 - 200 joules
Impact resistance in mm:
16 (Standard &ge, 14)
Resistance, compression in mm:
18 (Standard , 14)
Light and comfortable shoe with sportswear design. STRESS OUT SYSTEM tongues providing comfort while walking without stressing the kick. PU/PU anti-abrasion sole, light and flexible. Perforated ALUMINIUM AIR-TOE toe with breathable membrane.
Anti-perforation sole, SAVE&,FLEX PZERO+FORCED VENTILATION SYSTEM
The combination of 3 technologies AIR TOE + WING TEX + REMOVABLE SOLE allows for venting of heat and humidity and keeps the foot fresh and dry.
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
ESD | No |
Water proof | Yes |
Metal free | Yes |
Type of soles | PU (Intersole, Sole) |
Security Category | S3 |
Slip resistance | Yes |
No laces/slip-on | No |
Type of closure | Lace up |
Material | PU (Sole, Intersole), Aluminium (Toe Cap), Leather (Upper) |
Liner material | WingTex® Air Tunnel |
Secondary colour | White |
Delivery usually within ( 3 ) days