JALAS 9965 EXALTER LOW CUT SHOE S3 SRC HRO EU37 UK4


Safety shoe JALAS 9965 EXALTER

References
jalas:9965-37
rubix:242A1077
ean:6408487512605
brand logo
brand logo
Technical specifications
EU shoe size37
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 9965 EXALTER LOW CUT SHOE S3 SRC HRO EU37 UK4


JALAS® 9965 EXALTER, Safety shoe, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material microfiber, textile

Technical specifications


Attributes
EU shoe size37
Collar heightlow
Colourblack
Main materialmicrofiber
Secondary colourred
Show UNSPSC/ECL@SS
£ 132.43 excl. VAT
/ Each
£ 158.92 incl. VAT
  • Usually arrives within 14 working days