U-POWER UW20094 OXFORD S3 SRC BLACK LOWSHOE EU46 UK11
Safety Shoe
See technical informationSee documentsReferences
U-Power:UW20094 46
Rubix:244A5060
Manufacturer :0UW20094 46
EAN:8033546024218

Documents
Product details : U-POWER UW20094 OXFORD S3 SRC BLACK LOWSHOE EU46 UK11
White low safety shoes, u power, comfortable and light of the White68 & Black-U Special line, with New Safety Dry water-repellent and breathable microfiber upper, resistant to bacteria and organic chemical residues, easily washable, AirToe Composite tip, non-slip and PU/PU sole, S3 SRC
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 56.26 excl. VAT
/ Each
£ 67.51 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46