V12 V1930 GREY METAL FREE IGS TRAINER
EU shoe size | 9 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 9 |
---|---|
Collar height | Low |
Colour | Grey |
ESD | Yes |
Water proof | Yes |
Metal free | Yes |
Type of soles | IGS |
Metatarsal protection | Yes |
Security Category | S1P |
Slip resistance | Yes |
Weight | 566 g |
Liner material | Durable moisture wicking and highly breathable lining |
In stock: Next day delivery