HECKEL 63903 SUXXEED BOOT BLACK/GREY/RED EU42 UK8


Suxxeed S3

References
heckel:6390342
rubix:226A9673
manufacturer :63903-42
ean:4031101535777
brand logo
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heighthigh
Colourgrey
See all Specifications

Product details : HECKEL 63903 SUXXEED BOOT BLACK/GREY/RED EU42 UK8


Sole: Double density PU, very adherent, resistance to oils and hydrocarbons, self-cleaning profile, very good shock absorption. Upper: Water-resistant leather resistant to liquid penetration Collar and gaiter in hydrophobic textile, textile eyelets. Lining: Climate Airmesh, highly resistant to abrasion, very good water vapour absorption, fast drying. Toecap: composite. Anti-perforation sole: metal-free. Outsole: removable, textile top that is very resistant to abrasion and allows a good evacuation of perspiration. Weight 570g in size 42

Strengths

Lightness, flexibility, look, comfort, hydrophobic, very good grip

Applications

Non-magnetic models very light and flexible for craftsmen, industry, logistics, services, communities, wetlands.
brand logo

Technical specifications


Attributes
EU shoe size42
Collar heighthigh
Colourgrey
Main materialsuede
ESDno
Water proofno
Metal freeyes
Type of solesdouble-density pu
Metatarsal protectionno
Security Categorys3
Slip resistanceyes
Non-magneticyes
Materialwater-resistant leather resistant to liquid penetration
Secondary colourred
Show UNSPSC/ECL@SS
£ 68.11 excl. VAT
/ Each
£ 81.73 incl. VAT
  • Usually arrives within 14 working days