References
SMC:AEP100-02
Rubix:108A4336
Manufacturer :AEP100-02
EAN:3618035599283

Technical specifications
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Max. service pressure | 7 bar |
Product details : SMC AEP100-02 LIQUID COLLECTOR EXHAUST PRESSURE TYPE
SMC AD Series automatic drip leg drain. Automatic drains are an efficient way of removing condensates such as water from your pneumatic system. Removing the chance of emptying being overlooked and reducing the risk of damage to expensive equipment and downtime. Drop leg auto drains can be installed at low points in the system and with the tank to help stop condensation collecting.
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Max. service pressure | 7 bar |
| Min. service pressure | 2 bar |
| Material | stainless steel |
| Connection | pt 1/4 |
Show UNSPSC/ECL@SS
£ 133.88 excl. VAT
/ Each
£ 160.66 incl. VAT
- Delivery usually within ( 8 ) days