References
SMC:AD62
Rubix:122A0602
EAN:3618030283880

Documents
Product details : SMC AD62 DIFF.P.AUTODRAIN BOWL
SMC AD Series automatic drip leg drain. Automatic drains are an efficient way of removing condensates such as water from your pneumatic system. Removing the chance of emptying being overlooked and reducing the risk of damage to expensive equipment and downtime. Drop leg auto drains can be installed at low points in the system and with the tank to help stop condensation collecting.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Max. service pressure | 10 bar |
| Min. service pressure | 1.5 bar |
| Type | pressure differential auto drain bowl |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ Each
£ 22.08 incl. VAT
- Delivery usually within ( 19 ) days