FESTO 5149 CLEVIS FOOT LN-50


LN clevis foot mounting

References
festo:LN-50
rubix:117A9171
manufacturer :5149
ean:4052568008666
LN-50 Clevis foot mounting
brand logo
Technical specifications
Typeclevis foot mounting
See all Specifications

Product details : FESTO 5149 CLEVIS FOOT LN-50


Clevis foot Mounting LN-50 For swivel Mounting of cylinders DNC, DNGU, DNGUT, DNG, DNU, AEVU, ADVU, ADVUP, ADVUP. Size=50, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=323 g

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x71x47 mm
Logistic Weight308 g
Typeclevis foot mounting
Show UNSPSC/ECL@SS
£ 31.69 excl. VAT
/ Each
£ 38.03 incl. VAT
  • Delivery usually within ( 16 ) days