JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU44 UK10
Loafers 1550 JALAS®
See technical informationReferences
Jalas:1550-44
Rubix:170A1903
EAN:6408487442551



Product details : JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU44 UK10
Easy-to-clean safety loafer in specially treated leather with heat resistance para-aramid thread in the seams provides a max operating heat limit of 400°C/752°F for 30 minutes. Suitable for metal work, welding and other occasions when an easy cleaned upper is needed. Spacious last, toe cap in aluminium.
Strengths
ProNose toe reinforcement, Wide fit, KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit), Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Applications
Sheet-metal work, Metalwork, Welding, Hot work
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 113.39 excl. VAT
/ Each
£ 136.07 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44
