HECKEL 62733 SUXXEED OFFROAD S3L FO LG CI SC SR BOOT BR/BK EU41 UK7


Safety Boot

References
heckel:6273341
rubix:399A1421
manufacturer :62733-41
ean:4031101650173
brand logo
brand logo
brand logo
brand logo
Technical specifications
EU shoe size41
Collar heightHigh
ColourBrown
See all Specifications

Product details : HECKEL 62733 SUXXEED OFFROAD S3L FO LG CI SC SR BOOT BR/BK EU41 UK7


Shoes and boots of the Heckel SUXXEED OFFROAD family are ready even for the toughest tasks: no matter if challenging undergrounds, wet conditions or cold working environments – your feet will always stay well protected.

Strengths

•Quick-drying 3D mesh lining for excellet breathability
Anatomically shaped hygienic insole which picks up moisture very well
Water-resistant tongue and collar
EVA heel shock absorber

Applications

Energy;General industry;Logistic;Maintenance;Utilities;Damp working conditions
brand logo
brand logo

Technical specifications


Attributes
EU shoe size41
Collar heightHigh
ColourBrown
Main materialLeather
Type of solesCI
Security CategoryS3
Slip resistanceYes
MaterialOiled grain leather
Show UNSPSC/ECL@SS
£ 78.03 excl. VAT
/ Each
£ 93.64 incl. VAT
  • Usually arrives within 14 working days