U-POWER RL10464 FLOYD ESD S3 CI AN SRC BLACK BOOT EU47 UK12
U-POWER work shoes model FLOYD
See technical informationReferences
U-Power:RL10464 47
Rubix:244A4750
Manufacturer :0RL10464 47
EAN:8033546423486



Product details : U-POWER RL10464 FLOYD ESD S3 CI AN SRC BLACK BOOT EU47 UK12
High-cut safety shoe from the U-Power Red Lion range. Upper in water-repellent, supple Pull-Up leather with abrasion-resistant vamp reinforcement, aluminium toe cap, non-metallic anti-perforation, slip-resistant PU/PU sole with Infinergy® insert. S3 AN SRC CI ESD
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 106.18 excl. VAT
/ Each
£ 127.42 incl. VAT
- Usually arrives within 14 working days
EU shoe size
47