References
SMC:EIL201-F02-L
Rubix:122A3606
Product details : SMC EIL201-F02-L LOCK UP VALVE
Booster relay series IL100 is used when the piping between instrumentation and operational area is long, or when operational area has large capacity. Series IL100 can help accelerate actuation speed considerably.
•Used if any air source or air supply piping line failure occurs in the air operated process control line
•Three options: Single acting, Double acting, 3 Port
•Double acting: Retains pressure at the operating area as emergency operation until the air source is recovered to its normal state
•3 Port: Changes the supply port if a trouble occurs
•Port Size: 1/4
•Options: High (-5 to 100 °C) / Low Temperature (-30 to 60 °C) / External parts cooper-free.
Thread port: E [G (PF)]
Model: 01 (Single Acting)
Thread: F (PF)
Accessory: None
Suffix: L [Low temperature (-30 to 60 °C)]
•Three options: Single acting, Double acting, 3 Port
•Double acting: Retains pressure at the operating area as emergency operation until the air source is recovered to its normal state
•3 Port: Changes the supply port if a trouble occurs
•Port Size: 1/4
•Options: High (-5 to 100 °C) / Low Temperature (-30 to 60 °C) / External parts cooper-free.
Thread port: E [G (PF)]
Model: 01 (Single Acting)
Thread: F (PF)
Accessory: None
Suffix: L [Low temperature (-30 to 60 °C)]
Technical specifications
Attributes
| Type | lock-up valve |
|---|
Show UNSPSC/ECL@SS
£ 218.27 excl. VAT
/ Each
£ 261.92 incl. VAT
- Delivery usually within ( 4 ) days
