LOCTITE 424 INSTANT ADHESIVE EPDM 20G 1920914


Loctite Adhesive

References
loctite:424 20GRM
rubix:304582
ean:5010266008127

Product details : LOCTITE 424 INSTANT ADHESIVE EPDM 20G 1920914


LOCTITE 424 is a transparent, colourless, low viscosity, ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefin in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239. It has a fixture time of 2 - 10 secs

Strengths

Cures very quickly when confined between two surfaces
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Suitable for plastics, rubbers and metals
Well suited to polyolefin in combination with Primer LOCTITE 770 or LOCTITE 7239
Fixture time of 2 - 10 secs
Solvent-free
Low viscosity

Applications

Suitable for metals, Rubbers, Plastic. It is also suitable for polyolefin in combination with Primer

Technical specifications


Attributes
Weight20 g
Max. temperature25 °C
ColourColourless
Show UNSPSC/ECL@SS
£ 35.34 excl. VAT
/ Each
£ 42.41 incl. VAT
  • In stock: Next day delivery