References
Loctite:EA 3473
Rubix:315533
Manufacturer :229187
EAN:5010266146713



Documents
Product details : LOCTITE EA 3473 A&B METAL SET S3 500G 229174
2-part, steel-filled epoxy adhesive. Typical applications include repairing worn parts such as shafts, housings, keyways and flanges. LOCTITE® EA 3473 is a 2-part, steel-filled epoxy adhesive. Typical applications include repairing worn parts such as shafts, housings, keyways and flanges as well as broken or damaged parts such as castings, pipes or fabrications. Can be used for filling cavities, levelling machinery, repairing cast-steel plates, making core moulds, applying a sacrificial coating or sealing leaking pipes.
Strengths
•Renews stripped threads
Repairs holes in tanks, leaks in pipes and elbows
Rebuilds worn steel parts
Fast-curing, steel-filled, non-sagging
Ideal for emergency repairs
Can be used for running repairs to prevent down time
Repairs holes in tanks, leaks in pipes and elbows
Rebuilds worn steel parts
Fast-curing, steel-filled, non-sagging
Ideal for emergency repairs
Can be used for running repairs to prevent down time
Technical specifications
Attributes
| Weight | 500 g |
|---|---|
| Min. temperature | -30 °C |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 66.38 excl. VAT
/ Each
£ 79.66 incl. VAT
- Usually arrives within 14 working days