LOCTITE 403 HIGH VISCOSITY LOW BLOOM LOW ODOUR 500G 230691
Loctite 403 Instant Adhesive
See technical informationSee documentsReferences
Loctite:403
Rubix:127A4110
Manufacturer :230691
EAN:5010266240855

Documents
Product details : LOCTITE 403 HIGH VISCOSITY LOW BLOOM LOW ODOUR 500G 230691
LOCTITE 403 Instant Adhesive is a low odor, low bloom alkoxyethyl-based instant adhesive that is ideal for absorbent surfaces and in applications where vapor control is difficult.
LOCTITE 403 Instant Adhesive is a medium viscosity product with low odor and low blooming properties that is transparent and colorless when cured. LOCTITE 403 provides for rapid bonding to metals, plastics, and elastomers, as well as to porous and absorbent materials such as wood, paper, leather, and fabrics.
LOCTITE 403 Instant Adhesive is a medium viscosity product with low odor and low blooming properties that is transparent and colorless when cured. LOCTITE 403 provides for rapid bonding to metals, plastics, and elastomers, as well as to porous and absorbent materials such as wood, paper, leather, and fabrics.
Strengths
Low odor for applications where vapor control is vital.
Low bloom for cosmetic applications.
Transparent and colorless.
Well suited to porous substrates.
Low bloom for cosmetic applications.
Transparent and colorless.
Well suited to porous substrates.
Technical specifications
Attributes
| Weight | 500 g |
|---|---|
| Min. temperature | -40 °C |
| Drying time | 0.5 min |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 663.91 excl. VAT
/ Each
£ 796.69 incl. VAT
- Usually arrives within 14 working days