SPARTEX 829209 CYANO - HT CYANOACRYLATE ADHESIVE 20G
Cyano-ht high tech cyanoacrylate adhesive
See technical informationSee documentsReferences
Spartex:829209
Rubix:217A3666
EAN:3660338048289



Documents
Product details : SPARTEX 829209 CYANO - HT CYANOACRYLATE ADHESIVE 20G
Applications: Special High Temperature and Shock glue.
.
Particularly resistant to peeling, moisture and shocks. .
Metal/metal and metal/rubber or plastics bonding. .
Colour: Black. .
Characteristics: .
Loaded ethyl Base. .
Viscosity: 1900 to 2900 mPa.s .
Permissible temperature after polymerization: -55°C to +140°C .
Metal (steel) setting time: 50-80s .
Plastic setting time (ABS): 7-13s .
Elastomer setting time (EPDM): 9-12s .
Wood Setting Time (Beech): > 40s .
Tensile strength on NBR: 61N/cm2 .
Shear resistance on steel: 28N/mm2 .
Packaging: 20g vial .
German made.
Particularly resistant to peeling, moisture and shocks. .
Metal/metal and metal/rubber or plastics bonding. .
Colour: Black. .
Characteristics: .
Loaded ethyl Base. .
Viscosity: 1900 to 2900 mPa.s .
Permissible temperature after polymerization: -55°C to +140°C .
Metal (steel) setting time: 50-80s .
Plastic setting time (ABS): 7-13s .
Elastomer setting time (EPDM): 9-12s .
Wood Setting Time (Beech): > 40s .
Tensile strength on NBR: 61N/cm2 .
Shear resistance on steel: 28N/mm2 .
Packaging: 20g vial .
German made.
Strengths
Excellent moisture, temperature, peel and shock resistance
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Min. temperature | -55 °C |
| Colour | black |
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
- In stock: Next day delivery
