LOCTITE EA 3471 A&B METAL SET S1 500G 229176
Steel-filled epoxy adhesive 2K
See technical informationSee documentsReferences
Loctite:EA 3471
Rubix:80078092
Manufacturer :229176
EAN:5010266146737

Documents
Product details : LOCTITE EA 3471 A&B METAL SET S1 500G 229176
LOCTITE EA 3471 is a grey, sturdy 2K epoxy plasticine that is easy to process without heat and without welding. Typical applications include repairing small surface damage in cast parts, making equipment, sealing containers, tanks and valves, renewing worn sealing surfaces and filling in cavitation damage. Typical areas of application for this product are applications with an application temperature range of -20 to +120°C.
Technical specifications
Attributes
| Weight | 500 g |
|---|---|
| Min. temperature | 15 °C |
| Drying time | 180 min |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 55.92 excl. VAT
/ Each
£ 67.10 incl. VAT
- In stock: Next day delivery