INA RWU35-F-L-120/930/120-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE
Long Carriage
See technical informationSee documentsReferences
INA:RWU35-E-L-V3-G2
Rubix:181A7183
Manufacturer :0178537021430
EAN:4054364004279




Documents
Product details : INA RWU35-F-L-120/930/120-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE
Circular roller bearing
Technical specifications
Attributes
| Logistic Weight | 2290 g |
|---|---|
| Width | 100 mm |
| Length | 148.8 mm |
| Precision | g2 |
| Design size | 35 mm |
Show UNSPSC/ECL@SS
£ 199.33 excl. VAT
/ Each
£ 239.20 incl. VAT
- Delivery usually within ( 7 ) days
