References
INA:KWVE20-B-ESC-V2-G3
Rubix:229A4452
Manufacturer :0125089500340


Technical specifications
| Preload | v2 (mittlere vorspannung) |
|---|---|
| Width | 42 mm |
| Length | 50.4 mm |
Product details : INA KWVE20-B-ESC-V2-G3 LINEAR CARRIAGE 125089500340
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 251 g |
|---|---|
| Preload | v2 (mittlere vorspannung) |
| Width | 42 mm |
| Length | 50.4 mm |
| Height on rail | 28 mm |
| Precision | g3 |
| Material | steel |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
£ 66.70 excl. VAT
/ Each
£ 80.04 incl. VAT
- Delivery usually within ( 7 ) days