Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
NAS20ALZ LINEAR BEARING
NAS20ALZ LINEAR BEARING
Linear Guide
References
nsk:
NAS-20-ALZ
rubix:
243A5185
Technical specifications
Preload
22
µm
Width
42
mm
Length
65.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NAS20ALZ LINEAR BEARING
Standard linear guide series, nh and ns series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.
Strengths
•Long operating life
High speed
Wide variety
Technical specifications
Attributes
Preload
22
µm
Width
42
mm
Length
65.2
mm
Height on rail
28
mm
Model
ns20al
Material
special high carbon steel
Design size
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.28
excl. VAT
/
Each
£
96.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWVE20-B-EC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE20-B-ESC-V2-G3 LINEAR CARRIAGE 125089500340
BOSHREX LINEAR BEARING R162211420
INA RWU45-E-HL-V2-G3 LINEAR ROLLER BEARING CARRIAGE
NSK LINEAR CARRIAGE NAH25GMZ
INA LINEAR CARRIAGE KWVE 25 B N G3 V1
INA KWVE25BSNV1G3 LINEAR CARRIAGE
INA LFL52-SF TRACK ROLLER CARRIAGE
INA KWVE20-B-SL-V2-G3 LINEAR BEARING 199148060340
INA KWSE35-L-V1-G3 LINEAR BEARING KWSE 35 L G3 V1
INA CARRIAGE-USEINA RAIL KWVE 25 B S G3 V1
INA KWSE30-HL-V1-G3 LINEAR CARRIAGE 28662340240
INA KWSE45-V1-G3 LINEAR CARRIAGE KWSE 45 G3 V1
INA KWSE25-V1-G3 LINEAR BEARING KWSE 25 G3 V1
INA KWVE25-B-V0-G4 LINEAR BEARING