References
INA:KWVE45-B-V1-G3
Rubix:106A4123
Manufacturer :0180750610240
EAN:4054366329585

Documents
Product details : INA CARRIAGE-USEINA RAIL KWVE 45 B G3 V1
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 3400 g |
|---|---|
| Preload | v1 (leicht) |
| Width | 120 mm |
| Length | 140.6 mm |
| Height on rail | 60 mm |
| Precision | g3 |
| Material | steel |
| Design size | 45 mm |
Show UNSPSC/ECL@SS
£ 140.56 excl. VAT
/ Each
£ 168.67 incl. VAT
- Delivery usually within ( 7 ) days
