References
Optibelt:2100 14M 40 HIPO
Rubix:266A3983
Manufacturer :1082646
EAN:4044978564788

Product details : OPTIBELT 2100 14M 40 HIPO 1082646
HTD-2100-14M-40 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2100 mm |
| Belt width | 40 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 150 |
Show UNSPSC/ECL@SS
£ 155.03 excl. VAT
/ Each
£ 186.04 incl. VAT
- Usually arrives within 14 working days
