BOTT 16917121.24V 1450MM HIGH DOUBLE SIDED LVRE PANEL RACK


Louvre panel rack double sided with 8 panels WxDxH: 1000x550x1450mm RAL 7035/3004

References
bott:16917121.24V
rubix:214A6682
brand logo
brand logo
Technical specifications
Height1450 mm
Length1000 mm
Depth550 mm
See all Specifications

Product details : BOTT 16917121.24V 1450MM HIGH DOUBLE SIDED LVRE PANEL RACK


Louvre panel rack (double sided). Robust steel construction, with wide stable base and panels to both sides. Consists of 8 panels. Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 1000x550x1450mm

Technical specifications


Attributes
Height1450 mm
Length1000 mm
Depth550 mm
TypeLouvre Panel Rack Double Sided
Show UNSPSC/ECL@SS
£ 344.63 excl. VAT
/ Each
£ 413.56 incl. VAT
  • Usually arrives within 14 working days