BOTT 16917272.24V 1250 HGH DBLE SIDE LVR PANEL TROLLEY+72 PCE BKIT
Louvre panel trolley double sided & bins with 6 panels, 72x blue bins WxDxH: 1000x550x1250mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16917272.24V
Rubix:214A6736

Documents
Product details : BOTT 16917272.24V 1250 HGH DBLE SIDE LVR PANEL TROLLEY+72 PCE BKIT
Louvre panel trolley (double sided). Robust steel construction includes integral handle and 100mm diameter castor set. Consists of 6 panels and 72x blue bins. Trolley finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 1000x550x1250mm
Technical specifications
Attributes
| Height | 1250 mm |
|---|---|
| Length | 1000 mm |
| Type | louvre panel trolley double sided & bin |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 591.23 excl. VAT
/ Each
£ 709.48 incl. VAT
- Delivery usually within ( 16 ) days