References
Base Protection:CA-B0605-CWA-43
Rubix:389A0633
Manufacturer :CA-B0605-CWA 43
EAN:8057741713999

Product details : BASE B0605 DIVING S3 SRC SHOES BLACK/GREY EU43 UK9
DIVING B0605 low safety shoe. Standard: EN20345 : 2011 S3 SRC
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 78.11 excl. VAT
/ Each
£ 93.73 incl. VAT
- Usually arrives within 14 working days
