HECKEL 67073 RUN-R PLANET 100 LOW S1 SR TRAINER BLACK/RED EU43 UK9
RUN-R PLANET S1P SRC ESD
See technical informationReferences
Heckel:67073-43
Rubix:399A1527
Manufacturer :6707343
EAN:3523990004201

Product details : HECKEL 67073 RUN-R PLANET 100 LOW S1 SR TRAINER BLACK/RED EU43 UK9
100% metal-free model for craftsmen, light industry, logistics, services, automotive, electronics industry, dry environments.
Standard: EN ISO 20345: 2011 - S1P SRC ESD
Standard: EN ISO 20345: 2011 - S1P SRC ESD
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | polyurethane |
| ESD | yes |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 109.94 excl. VAT
/ Each
£ 131.93 incl. VAT
- Usually arrives within 14 working days