SMC MQMLB16-15D COMPACT LOW FRICTION CYLINDER
Low Friction Cylinder
See technical informationSee documentsReferences
SMC:MQMLB16-15D
Rubix:2605826
Manufacturer :MQMLB16-15D
EAN:3618036370898

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | low friction cylinder |
Documents
Product details : SMC MQMLB16-15D COMPACT LOW FRICTION CYLINDER
Series MQM is a lateral load resisting, low friction, compact cylinder for low to high speeds. The metal seal construction with low operating resistance allows actuation in speed and output control ranges that are impossible for ordinary cylinders. The MQM offers long life expectancy of 10,000km or 100 million full cycles.
Mounting: B (Basic Style)
Bore Size: 16mm
Port Thread: M Thread ø6 to ø16, RC ø20 to ø25
Function: Standard
Stroke: 15
Bore Size: 16mm
Port Thread: M Thread ø6 to ø16, RC ø20 to ø25
Function: Standard
Stroke: 15
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 15 mm |
| Type | low friction cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 420.41 excl. VAT
/ Each
£ 504.49 incl. VAT
- Delivery usually within ( 24 ) days