SMC MQMLB16H-15D COMPACT LOW FRICTION CYLINDER


Low Friction Cylinder

References
smc:MQMLB16H-15D
rubix:108A8663
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke15 mm
TypeLow Friction Cylinder
See all Specifications

Product details : SMC MQMLB16H-15D COMPACT LOW FRICTION CYLINDER


Series MQM is a lateral load resisting, low friction, compact cylinder for low to high speeds. The metal seal construction with low operating resistance allows actuation in speed and output control ranges that are impossible for ordinary cylinders. The MQM offers long life expectancy of 10,000km or 100 million full cycles.
Mounting: B (Basic Style)
Bore Size: 16mm
Port Thread: M Thread ø6 to ø16, RC ø20 to ø25
Function: H [High Speed, High Frequency (No Fixed Orifice)]
Stroke: 15

Technical specifications


Attributes
Logistic Weight150 g
Cylinder diameter16 mm
Cylinder stroke15 mm
TypeLow Friction Cylinder
Min. temperature-10 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 453.66 excl. VAT
/ Each
£ 544.39 incl. VAT
  • Delivery usually within ( 4 ) days