Low Friction Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Low Friction Cylinder |
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Low Friction Cylinder |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Inserted rod height | 260 mm |
Usually arrives within 14 working days