SMC MQP4-10S LOW FRICTION METAL SEAL CYLINDER
Low Friction Cylinder
See technical informationSee documentsReferences
SMC:MQP4-10S
Rubix:393A4571
Manufacturer :00099437

Technical specifications
| Cylinder diameter | 4 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | low friction cylinder |
Documents
Product details : SMC MQP4-10S LOW FRICTION METAL SEAL CYLINDER
Strengths
Low friction, metal seal cylinders.
Bore sizes: 4, 6, 10, 16, 20 mm.
Available in a lateral load resisting type.
Long service life of 10,000 km for 100 million full cycles.
Technical specifications
Attributes
| Cylinder diameter | 4 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | low friction cylinder |
| Min. temperature | 5 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 196.36 excl. VAT
/ Each
£ 235.63 incl. VAT
- Usually arrives within 14 working days