References
SMC:MQMLB10H-30D
Rubix:265A1552

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | low friction cylinder |
Documents
Product details : SMC MQMLB10H-30D
Series MQM is a lateral load resisting, low friction, compact cylinder for low to high speeds. The metal seal construction with low operating resistance allows actuation in speed and output control ranges that are impossible for ordinary cylinders. The MQM offers long life expectancy of 10,000km or 100 million full cycles.
MQM, Lateral Load Resisting Cylinder, Low Friction
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 30 mm |
| Type | low friction cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 361.34 excl. VAT
/ Each
£ 433.61 incl. VAT
- Delivery usually within ( 8 ) days