SMC FN1101N-10-S005 LOW MAINTENANCE FILTER
Low Maintenance Filter
See technical informationSee documentsReferences
SMC:FN1101N-10-S005
Rubix:393A4585

Documents
Product details : SMC FN1101N-10-S005 LOW MAINTENANCE FILTER
Low-maintenance Filter
Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water
Flow rate: Up to 250 l/min
Nominal filtration rating: 5, 20 μm
Automatic Cleaning.
Strengths
With single element.
Flow rate: 40 and 80 l/min.
Nominal filtration rating: 5, 20 μm.
Operating pressure: Max. 1.0 MPa.
Fluid temperature: Max. 80 °C.
Technical specifications
Attributes
| Logistic Weight | 12500 g |
|---|---|
| Threading diameter (inch) | rc 1 '' |
| Filter fineness | 5 µm |
| Type | low maintenance filter |
| Material | 304 stainless steel;nbr/fkm (o-ring) |
| Volume flow rate | 40 l/min |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 3,584.80 excl. VAT
/ Each
£ 4,301.76 incl. VAT
- Usually arrives within 14 working days