References
IMI Norgren:BL64-201
Rubix:124A3940
Manufacturer :BL64-201

Documents
Product details : NORGREN BL64-201 1/4 FR/L 40M AD 10B M/FOG
Maintenance unit 40 My 0.3-10 G1/4
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | zinc alloy (body and yoke);aluminium (connection piece);nbr (elastomers) |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 751.02 excl. VAT
/ Each
£ 901.22 incl. VAT
- Usually arrives within 14 working days
