U-POWER SN20014 KING S3 SRC BLACK LOWSHOE EU35 UK2
Low safety shoe KING S3 SRC
See technical informationReferences
Product details : U-POWER SN20014 KING S3 SRC BLACK LOWSHOE EU35 UK2
NUBUCK grain leather waterproof, soft, black colour 2-2.2 mm. Lining: WING TEX, tunnel, breathable. Neat sole removable anatomical, anti-perspiration DRY ACTION. following the morphology of the foot with EVA support. Laces: Polyamide, abrasion resistant
(> 15,000 frictions under 250gr according to standard DIN4843)
Shape: Natural Comfort 11
AIR-TOE ALUMINIUM toe, standard EN ISO 20345:
2011 - 200 joules
Impact resistance in mm:
16 (Standard &ge, 14)
Resistance, compression in mm:
18 (Standard , 14)
Strengths
Light and comfortable shoe with sportswear design. STRESS OUT SYSTEM tongues providing comfort while walking without stressing the kick. PU/PU anti-abrasion sole, light and flexible. Perforated ALUMINIUM AIR-TOE toe with breathable membrane.
Anti-perforation sole, SAVE&,FLEX PZERO+FORCED VENTILATION SYSTEM
The combination of 3 technologies AIR TOE + WING TEX + REMOVABLE SOLE allows for venting of heat and humidity and keeps the foot fresh and dry.
Technical specifications
| EU shoe size | 35 |
|---|---|
| Colour | black |
- Delivery usually within ( 3 ) days
