Pulsar S1P SRC High Shoe
EU shoe size | 40 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 40 |
---|---|
Collar height | High |
Colour | Black |
Main material | Textile |
Slip resistance | Yes |
Weight | 597 g |
Non-magnetic | Yes |
Type of closure | Lace up |
Material | High-tech fabric |
Usually arrives within 14 working days