BASE B0954 PULSAR TOP S1PL FO SR SHOES BLACK/BLUE EU45 UK11
Pulsar S1P SRC High Shoe
See technical informationReferences
Base Protection:CA-B0954-CWA 45
Rubix:389A0790
Manufacturer :CA-B0954-CWA 45
EAN:8054633491065

Product details : BASE B0954 PULSAR TOP S1PL FO SR SHOES BLACK/BLUE EU45 UK11
Upper: high-tech fabric. SlimCap non-metallic toe cap. SmellTop antibacterial lining. Fresh'n Flex non-metallic anti-perforation insert. All-surface, single-density, anti-fatigue AirTech PU sole.
Standard: EN20345 : 2011 S1P SRC
Standard: EN20345 : 2011 S1P SRC
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | textile |
| ESD | no |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | blue |
Show UNSPSC/ECL@SS
£ 54.84 excl. VAT
/ Each
£ 65.81 incl. VAT
- Usually arrives within 14 working days
EU shoe size
45
