References
Jalas:2615-37
Rubix:401A9793
Manufacturer :2615-37

Product details : JALAS 2615 E-SPORT SHOE S3S SR CI FO LG EU37 UK4
The JALAS E-sport 2615 is a lightweight, low-cut safety shoe designed for various work environments. This water-repellent shoe features durable split leather uppers and PU-coated parts for extra durability. The aluminium toe cap and flexible nail penetration insert provide reliable protection, while the high-grip PU outsole ensures stability. Certified ladder grip (LG) makes it ideal for secure climbing, perfect for manufacturing, logistics, and automotive industries.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Water repellent, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 74.56 excl. VAT
/ Each
£ 89.47 incl. VAT
- In stock: Next day delivery
EU shoe size
37
