JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU42 UK8

Low shoes 5608 JALAS®

See technical information
References
Jalas:5608-42
Rubix:255A4943
EAN:6408487544910
brand logo
Technical specifications
EU shoe size42
Collar heightlow
Colourwhite
See all Specifications

Product details : JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU42 UK8


Ventilated, sporty, and comfortable safety shoe with a multicolored outsole and advanced shock absorption with PORON XRD, protective toe cap and a soft and flexible nail penetration insert made of textile material. The well proven outsole has a very effective grip pattern and is made of a special nitrile rubber for high durability.

Strengths

Low weight, Oil-resistant outsole, Anti-static properties, Ventilating insole, ESD, Ergonomically shaped, Soft, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Technical specifications


Attributes
EU shoe size42
Collar heightlow
Colourwhite
Main materialmicrofiber
Show UNSPSC/ECL@SS
£ 114.69 excl. VAT
/ Each
£ 137.63 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

42
Select variants (14)